Silhouette 1 Door Enclosed Chocolate Cork Bulletin Board, Black Frame, 4'H x 2'W

  • Mfr # SILH20495

  • Zoro # G115764405


product price:  $498.99
/ea
Free Shipping & Returns

Key Features

Board Color
Chocolate
Width
27.75 in
Frame Material
Aluminum
Depth
1.88 in
Height
42.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SILH20495
Zoro #
G115764405
UPC #
14935041373
Country of Origin
United States

Dimensions

Width
27.75 in
Depth
1.88 in
Height
42.13 in

Details

Board Color
Chocolate
Frame Material
Aluminum
Frame Color
Black
Board Material
Cork
Standards
TAA Compliant

Description

Ghent's Silhouette Enclosed Bulletin Board offers a protected surface for you to pin, tack, or staple important messages or announcements. The bulletin surface holds up to nine pieces of letter sized paper so that you can fit more information in one spot. With a frameless glass door, all the postings will be visible, allowing you to take advantage of the full vinyl tack surface. The lockable tempered glass door provides additional strength and protection, giving you the option to place the enclosed bulletin board in public areas without worrying about postings being removed or damaged. Ghent's versatile board has no specified top or bottom, meaning Silhouette can be hung with the lock on the left or right, providing flexibility when mounting. Minimal framing on the sides allows you to mount multiple boards side by side with little disruption to the viewing area. A rounded profile on the top and bottom of the frame, paired with sleek framing, makes Silhouette an upscale contemporary tool to display information in a business, school or office. The modern aesthetic is perfect for design-sensitive executives and customer accessible lobbies, entranceways, hallways and common areas. Each board ships in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Recommended for indoor use only.


  • Bulletin surface can display up to 9 letter sized pieces of paper.
  • The tempered glass doors can lock to protect your message.
  • Minimal side framing allows multiple boards to be mounted next to each other without disrupting the viewing area.
  • Upscale large grained natural cork is put through a natural burning process to attain its chocolate color.
  • 1/32" cork surface is smooth, resilient and self-healing to remain soft and pliable for years.
  • Carries a 10-year manufacturer's warranty.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.