Spirit Floor Display Case 60x72x16, Mirror, Bronze
Mfr # 375MB-BZ-BK
Zoro # G7137840
product price: $2,683.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width
60 in
Color
Black
Frame Color
Bronze
Panel Width (In.)
60 in
Laminate/Trim Color Options
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
375MB-BZ-BK
Zoro #
G7137840
UPC #
14935773908
Country of Origin
United States
Dimensions
Width
60 in
Panel Width (In.)
60 in
Details
Item
Spirit FlrCs,60x72x16,Mirror,Brnz,Black
Color
Black
Frame Color
Bronze
Laminate/Trim Color Options
Black
Backing
Mirror
Description
Spirit FlrCs,60x72x16,Mirror,Brnz,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.