Zoro Homepage

Vinyl Bulletin Board 48"x96", Black

  • Mfr # DFVBK48-42

  • Zoro # G6214516


product price: $398.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
96 in
Height
48 in
Size
4'H x 8'W
Board Material
Vinyl
Board Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFVBK48-42
Zoro #
G6214516
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Height
48 in
Size
4'H x 8'W
Depth
0.83 in

Details

Board Material
Vinyl
Board Color
Gray
Frame Color
Satin/Black
Frame Material
Aluminum
Item
Vinyl Bulletin Board,48"x96",Black
Standards
TAA Compliant

Description

Vinyl Bulletin Board,48 In.x96 In.,Black


  • Features stylish multi-faceted corners and aluminum framing.
  • 3/4" insert strips add a splash of color and conceal mounting hardware.
  • Washable gray vinyl tack surface is textured to mask pin holes for years of dependable use.
  • Perfect complement to DecoAurora Porcelain Whiteboards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.