Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 10", Buna-N

  • Mfr # 530S-10

  • Zoro # G216295211


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna-N
Liner Material
FKM
Body Material
Ductile Iron
Handle Type
Bare Stem
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530S-10
Zoro #
G216295211
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
10 in

Details

Seal Material
Buna-N
Liner Material
FKM
Item
Butterfly Valve
Body Material
Ductile Iron
Handle Type
Bare Stem
Disc Material
Stainless Steel
Handle Material
Aluminum
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
For Media
Combustible Gases, Natural Gas, Steam, Water
Average Surface Roughness (Ra)
1.2 micron
Operating Temperature - Maximum
266 Degrees F
Stem Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Maximum Pressure - Steam
15 psi
Valve Series
N500S
Number of Flange Bolt Holes
4
Manufacturer Warranty
1 yr
ANSI Flange Class
Class 150
Connection Type
Wafer
NSF Certifications for Food and Drinking Water
Not Rated
Operating Temperature - Minimum
-30 Degrees F
Includes Disc Position Indicator
No Disc Position Indicator
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
5,191.8
Disc Alignment
Concentric
Vacuum Service Rating
29 in Hg

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.