Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 10", Buna-N

  • Mfr # G541S-10

  • Zoro # G316295487


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Liner Material
Buna-N
Handle Type
Bare Stem Gear Operated
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Seal Material
Buna-N
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G541S-10
Zoro #
G316295487
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
10 in
Handle Diameter
7.87 in

Details

Liner Material
Buna-N
Handle Type
Bare Stem Gear Operated
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Item
Butterfly Valve
Seal Material
Buna-N
Disc Material
Stainless Steel
Body Material
Ductile Iron
Average Surface Roughness (Ra)
1.2 micron
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
12
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Operating
250 psi
Number of Stop Positions
Unlimited
Operating Temperature - Maximum
266 Degrees F
Coefficient of Volume (Cv)
5,191.8
Maximum Pressure - Steam
Not Rated
Stem Material
Stainless Steel
Operating Temperature - Minimum
-30 Degrees F
NSF Certifications for Food and Drinking Water
Not Rated
Manufacturer Warranty
1 yr
Connection Type
Lug
Valve Series
GN501S
For Media
Combustible Gases, Natural Gas, Steam, Water
Vacuum Service Rating
29 in Hg
Disc Alignment
Concentric
ANSI Flange Class
Class 150

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.