Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 10", FKM

  • Mfr # 551P-10

  • Zoro # G316295456


product price: $4,372.99
/ea
Free Shipping & Returns

Key Features

Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
Handle Material
Aluminum
Disc Material
Stainless Steel
Seal Material
FKM
Liner Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551P-10
Zoro #
G316295456
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
10 in

Details

Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
Handle Material
Aluminum
Disc Material
Stainless Steel
Seal Material
FKM
Liner Material
PTFE
Item
Butterfly Valve
Body Material
Ductile Iron
Handle Type
Bare Stem
Connection Type
Lug
Coefficient of Volume (Cv)
5,191.8
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
1 yr
Stem Material
Stainless Steel
Includes Disc Position Indicator
No Disc Position Indicator
Operating Temperature - Maximum
392 Degrees F
Maximum Pressure - Steam
50 psi
Disc Alignment
Concentric
ANSI Flange Class
Class 150
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Number of Flange Bolt Holes
12
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-70 Degrees F
Valve Series
551P
Average Surface Roughness (Ra)
1.2 micron
Vacuum Service Rating
29 in Hg
NSF Certifications for Food and Drinking Water
Not Rated

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Bare Stem, Standards API 609, FDA Approved, ISO 5211, MSS SP 67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.