Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 12", Buna-N

  • Mfr # G540S-12

  • Zoro # G716295711


product price: $1,271.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Bare Stem Gear Operated
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Liner Material
Buna-N
Body Material
Ductile Iron
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G540S-12
Zoro #
G716295711
UPC #
-
Country of Origin
Italy

Dimensions

Handle Diameter
7.87 in
Nominal Valve Size
12 in

Details

Handle Type
Bare Stem Gear Operated
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Liner Material
Buna-N
Body Material
Ductile Iron
Disc Material
Stainless Steel
Seal Material
Buna-N
Item
Butterfly Valve
Manufacturer Warranty
1 yr
Connection Type
Wafer
NSF Certifications for Food and Drinking Water
Not Rated
Vacuum Service Rating
29 in Hg
Average Surface Roughness (Ra)
1.2 micron
Maximum Pressure - Operating
250 psi
Valve Series
GN500S
Maximum Pressure - Steam
Not Rated
Disc Alignment
Concentric
Number of Stop Positions
Unlimited
Number of Flange Bolt Holes
4
Operating Temperature - Minimum
-30 Degrees F
Coefficient of Volume (Cv)
8,169
ANSI Flange Class
Class 150
Includes Disc Position Indicator
Disc Position Indicator Included
For Media
Combustible Gases, Natural Gas, Steam, Water
Stem Material
Stainless Steel
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
266 Degrees F

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.