Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 12", Buna-N

  • Mfr # GN500S-12

  • Zoro # G816295710


product price: $1,271.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Disc Material
Stainless Steel
Seal Material
Buna-N
Handle Type
Bare Stem Gear Operated
Body Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN500S-12
Zoro #
G816295710
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
12 in
Handle Diameter
7.87 in

Details

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Disc Material
Stainless Steel
Seal Material
Buna-N
Handle Type
Bare Stem Gear Operated
Body Material
Ductile Iron
Liner Material
EPDM
Item
Butterfly Valve
Vacuum Service Rating
29 in Hg
Maximum Pressure - Operating
250 psi
Connection Type
Wafer
Maximum Pressure - Steam
Not Rated
Valve Series
GN500S
Number of Stop Positions
Unlimited
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
8,169
Operating Temperature - Minimum
-30 Degrees F
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
Number of Flange Bolt Holes
4
Operating Temperature - Maximum
266 Degrees F
Average Surface Roughness (Ra)
1.2 micron
ANSI Flange Class
Class 150
Manufacturer Warranty
1 yr
For Media
Steam, Water
Stem Material
Stainless Steel

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.