Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 12", FKM

  • Mfr # 551P-12

  • Zoro # G416295431


product price: $5,923.99
/ea
Free Shipping & Returns

Key Features

Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
Handle Material
Aluminum
Body Material
Ductile Iron
Seal Material
FKM
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551P-12
Zoro #
G416295431
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
12 in

Details

Item
Butterfly Valve
Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
Handle Material
Aluminum
Body Material
Ductile Iron
Seal Material
FKM
Disc Material
Stainless Steel
Handle Type
Bare Stem
Liner Material
PTFE
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
392 Degrees F
Coefficient of Volume (Cv)
8,169
Stem Material
Stainless Steel
Operating Temperature - Minimum
-70 Degrees F
Includes Disc Position Indicator
No Disc Position Indicator
Connection Type
Lug
ANSI Flange Class
Class 150
Maximum Pressure - Steam
50 psi
Maximum Pressure - Operating
150 psi
Disc Alignment
Concentric
Valve Series
551P
Number of Flange Bolt Holes
12
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
NSF Certifications for Food and Drinking Water
Not Rated
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Average Surface Roughness (Ra)
1.2 micron

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Bare Stem, Standards API 609, FDA Approved, ISO 5211, MSS SP 67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.