Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 14", Buna-N

  • Mfr # 531S-14

  • Zoro # G716295810


product price: $3,456.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Handle Material
Aluminum
Handle Type
Bare Stem
Disc Material
Stainless Steel
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Body Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531S-14
Zoro #
G716295810
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
14 in

Details

Handle Material
Aluminum
Handle Type
Bare Stem
Disc Material
Stainless Steel
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Item
Butterfly Valve
Body Material
Ductile Iron
Liner Material
FKM
Seal Material
Buna-N
Manufacturer Warranty
1 yr
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
-30 Degrees F
Maximum Pressure - Steam
15 psi
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
9,337.7
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Pressure - Operating
250 psi
Number of Flange Bolt Holes
12
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
Valve Series
N501S
Operating Temperature - Maximum
266 Degrees F
Average Surface Roughness (Ra)
1.2 micron
Connection Type
Lug
Stem Material
Stainless Steel
NSF Certifications for Food and Drinking Water
Not Rated
Includes Disc Position Indicator
No Disc Position Indicator

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.