Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 14", Buna-N

  • Mfr # 541S-14

  • Zoro # G416295707


product price: $2,050.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Seal Material
Buna-N
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Material
Aluminum
Liner Material
Buna-N
Handle Type
Bare Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541S-14
Zoro #
G416295707
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
14 in

Details

Seal Material
Buna-N
Item
Butterfly Valve
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Material
Aluminum
Liner Material
Buna-N
Handle Type
Bare Stem
Body Material
Ductile Iron
Disc Material
Stainless Steel
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
12
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
250 psi
Coefficient of Volume (Cv)
9,337.7
Operating Temperature - Minimum
-30 Degrees F
Stem Material
Stainless Steel
ANSI Flange Class
Class 150
Connection Type
Lug
Average Surface Roughness (Ra)
1.2 micron
Vacuum Service Rating
29 in Hg
Valve Series
N501S
Includes Disc Position Indicator
No Disc Position Indicator
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
266 Degrees F
NSF Certifications for Food and Drinking Water
Not Rated
Disc Alignment
Concentric

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.