Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 14", Buna-N

  • Mfr # G530S-14

  • Zoro # G416295585


product price: $3,573.99
/ea
Free Shipping & Returns

Key Features

Disc Material
Stainless Steel
Liner Material
FKM
Body Material
Ductile Iron
Seal Material
Buna-N
Handle Type
Bare Stem Gear Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G530S-14
Zoro #
G416295585
UPC #
-
Country of Origin
Italy

Dimensions

Handle Diameter
13.78 in
Nominal Valve Size
14 in

Details

Disc Material
Stainless Steel
Liner Material
FKM
Body Material
Ductile Iron
Item
Butterfly Valve
Seal Material
Buna-N
Handle Type
Bare Stem Gear Operated
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Connection Type
Wafer
Manufacturer Warranty
1 yr
Vacuum Service Rating
29 in Hg
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-30 Degrees F
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
Not Rated
For Media
Combustible Gases, Natural Gas, Steam, Water
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
9,337.7
Valve Series
GN500S
Number of Flange Bolt Holes
4
Number of Stop Positions
Unlimited
Operating Temperature - Maximum
266 Degrees F
Average Surface Roughness (Ra)
1.2 micron
Maximum Pressure - Operating
250 psi
Stem Material
Stainless Steel
Maximum Pressure - Steam
15 psi
Includes Disc Position Indicator
Disc Position Indicator Included

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.