Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 1.5", Buna-N

  • Mfr # GN500S-1-1/2

  • Zoro # G916295771


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Liner Material
EPDM
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Seal Material
Buna-N
Handle Type
Bare Stem Gear Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN500S-1-1/2
Zoro #
G916295771
UPC #
-
Country of Origin
Italy

Dimensions

Handle Diameter
7.87 in
Nominal Valve Size
1 1/2 in

Details

Body Material
Ductile Iron
Liner Material
EPDM
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Seal Material
Buna-N
Item
Butterfly Valve
Handle Type
Bare Stem Gear Operated
Disc Material
Stainless Steel
Number of Flange Bolt Holes
4
Operating Temperature - Minimum
-30 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Steam, Water
Disc Alignment
Concentric
Connection Type
Wafer
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
104
Valve Series
GN500S
ANSI Flange Class
Class 150
Manufacturer Warranty
1 yr
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Maximum
266 Degrees F
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
250 psi
Number of Stop Positions
Unlimited
Average Surface Roughness (Ra)
1.2 micron
Vacuum Service Rating
29 in Hg
Stem Material
Stainless Steel

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.