Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 1.5", Buna-N

  • Mfr # GN501S-1-1/2

  • Zoro # G216295549


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna-N
Handle Type
Bare Stem Gear Operated
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Liner Material
EPDM
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN501S-1-1/2
Zoro #
G216295549
UPC #
-
Country of Origin
Italy

Dimensions

Handle Diameter
7.87 in
Nominal Valve Size
1 1/2 in

Details

Seal Material
Buna-N
Handle Type
Bare Stem Gear Operated
Item
Butterfly Valve
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Liner Material
EPDM
Disc Material
Stainless Steel
Body Material
Ductile Iron
Valve Series
GN501S
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
Unlimited
Average Surface Roughness (Ra)
1.2 micron
ANSI Flange Class
Class 150
Includes Disc Position Indicator
Disc Position Indicator Included
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
266 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Maximum Pressure - Operating
250 psi
For Media
Steam, Water
Stem Material
Stainless Steel
Disc Alignment
Concentric
Connection Type
Lug
Number of Flange Bolt Holes
4
Coefficient of Volume (Cv)
104
Manufacturer Warranty
1 yr
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
29 in Hg

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.