Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 1.5", Buna-N

  • Mfr # N501S-1-1/2

  • Zoro # G616295705


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna-N
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Material
Aluminum
Body Material
Ductile Iron
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N501S-1-1/2
Zoro #
G616295705
UPC #
-
Country of Origin
Italy

Dimensions

Handle Length
8.66 in
Nominal Valve Size
1 1/2 in

Details

Seal Material
Buna-N
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Material
Aluminum
Item
Butterfly Valve
Body Material
Ductile Iron
Handle Type
Lever
Liner Material
EPDM
Disc Material
Stainless Steel
For Media
Steam, Water
Coefficient of Volume (Cv)
104
Valve Series
N501S
Maximum Pressure - Operating
250 psi
ANSI Flange Class
Class 150
Manufacturer Warranty
1 yr
Connection Type
Lug
Operating Temperature - Maximum
266 Degrees F
Stem Material
Stainless Steel
Number of Stop Positions
Unlimited
Operating Temperature - Minimum
-30 Degrees F
Number of Flange Bolt Holes
4
Average Surface Roughness (Ra)
1.2 micron
Disc Alignment
Concentric
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Vacuum Service Rating
29 in Hg

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.