Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 16", Buna-N

  • Mfr # 540S-16

  • Zoro # G816295833


product price: $2,393.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Liner Material
Buna-N
Body Material
Ductile Iron
Seal Material
Buna-N
Handle Material
Aluminum
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540S-16
Zoro #
G816295833
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
16 in

Details

Liner Material
Buna-N
Body Material
Ductile Iron
Seal Material
Buna-N
Handle Material
Aluminum
Disc Material
Stainless Steel
Item
Butterfly Valve
Handle Type
Bare Stem
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Average Surface Roughness (Ra)
1.2 micron
NSF Certifications for Food and Drinking Water
Not Rated
ANSI Flange Class
Class 150
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
250 psi
Connection Type
Wafer
Operating Temperature - Maximum
266 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Stem Material
Stainless Steel
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Series
N500S
Coefficient of Volume (Cv)
10,871.9
Vacuum Service Rating
29 in Hg
Number of Flange Bolt Holes
4
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Includes Disc Position Indicator
No Disc Position Indicator

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.