Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 16", Buna-N

  • Mfr # G530S-16

  • Zoro # G116295632


product price: $4,555.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Liner Material
FKM
Body Material
Ductile Iron
Handle Type
Bare Stem Gear Operated
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G530S-16
Zoro #
G116295632
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
16 in
Handle Diameter
13.78 in

Details

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Liner Material
FKM
Body Material
Ductile Iron
Handle Type
Bare Stem Gear Operated
Item
Butterfly Valve
Seal Material
Buna-N
Disc Material
Stainless Steel
ANSI Flange Class
Class 150
Stem Material
Stainless Steel
Connection Type
Wafer
Maximum Pressure - Steam
15 psi
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
Not Rated
Number of Stop Positions
Unlimited
Maximum Pressure - Operating
250 psi
Operating Temperature - Minimum
-30 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
4
Operating Temperature - Maximum
266 Degrees F
Average Surface Roughness (Ra)
1.2 micron
Manufacturer Warranty
1 yr
Coefficient of Volume (Cv)
10,871.9
Vacuum Service Rating
29 in Hg
For Media
Combustible Gases, Natural Gas, Steam, Water
3-A Standard Compliance
Not Rated
Valve Series
GN500S

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.