Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 16", Buna-N

  • Mfr # GN501S-16

  • Zoro # G916295610


product price: $3,896.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Disc Material
Stainless Steel
Handle Type
Bare Stem Gear Operated
Body Material
Ductile Iron
Liner Material
EPDM
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN501S-16
Zoro #
G916295610
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
16 in
Handle Diameter
13.78 in

Details

Item
Butterfly Valve
Disc Material
Stainless Steel
Handle Type
Bare Stem Gear Operated
Body Material
Ductile Iron
Liner Material
EPDM
Seal Material
Buna-N
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Number of Flange Bolt Holes
16
Number of Stop Positions
Unlimited
Connection Type
Lug
Operating Temperature - Maximum
266 Degrees F
Manufacturer Warranty
1 yr
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
250 psi
Operating Temperature - Minimum
-30 Degrees F
Coefficient of Volume (Cv)
10,871.9
ANSI Flange Class
Class 150
Valve Series
GN501S
Includes Disc Position Indicator
Disc Position Indicator Included
Average Surface Roughness (Ra)
1.2 micron
Maximum Pressure - Steam
Not Rated
Stem Material
Stainless Steel
For Media
Steam, Water
Vacuum Service Rating
29 in Hg
Disc Alignment
Concentric

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.