Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 16", Buna-N

  • Mfr # N500S-16

  • Zoro # G616295231


product price: $2,322.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Disc Material
Stainless Steel
Handle Type
Bare Stem
Body Material
Ductile Iron
Handle Material
Aluminum
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N500S-16
Zoro #
G616295231
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
16 in

Details

Disc Material
Stainless Steel
Handle Type
Bare Stem
Body Material
Ductile Iron
Handle Material
Aluminum
Seal Material
Buna-N
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Item
Butterfly Valve
Liner Material
EPDM
Connection Type
Wafer
Includes Disc Position Indicator
No Disc Position Indicator
Stem Material
Stainless Steel
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Valve Series
N500S
Disc Alignment
Concentric
Coefficient of Volume (Cv)
10,871.9
Manufacturer Warranty
1 yr
Vacuum Service Rating
29 in Hg
Average Surface Roughness (Ra)
1.2 micron
Number of Flange Bolt Holes
4
Operating Temperature - Minimum
-30 Degrees F
For Media
Steam, Water
Maximum Pressure - Operating
250 psi
NSF Certifications for Food and Drinking Water
NSF 61
ANSI Flange Class
Class 150
Operating Temperature - Maximum
266 Degrees F

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.