Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 16", Buna-N

  • Mfr # N501S-16

  • Zoro # G216295747


product price: $3,329.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Material
Aluminum
Disc Material
Stainless Steel
Liner Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N501S-16
Zoro #
G216295747
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
16 in

Details

Body Material
Ductile Iron
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Material
Aluminum
Item
Butterfly Valve
Disc Material
Stainless Steel
Liner Material
EPDM
Handle Type
Bare Stem
Seal Material
Buna-N
Operating Temperature - Minimum
-30 Degrees F
Disc Alignment
Concentric
Maximum Pressure - Steam
Not Rated
Number of Flange Bolt Holes
16
Manufacturer Warranty
1 yr
ANSI Flange Class
Class 150
Operating Temperature - Maximum
266 Degrees F
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
10,871.9
Stem Material
Stainless Steel
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type
Lug
Valve Series
N501S
Maximum Pressure - Operating
250 psi
For Media
Steam, Water
Average Surface Roughness (Ra)
1.2 micron
Includes Disc Position Indicator
No Disc Position Indicator

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.