Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 18", Buna-N

  • Mfr # 540S-18

  • Zoro # G616295828


product price: $3,677.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Disc Material
Stainless Steel
Body Material
Ductile Iron
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Liner Material
Buna-N
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540S-18
Zoro #
G616295828
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
18 in

Details

Disc Material
Stainless Steel
Body Material
Ductile Iron
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Liner Material
Buna-N
Handle Material
Aluminum
Seal Material
Buna-N
Handle Type
Bare Stem
Item
Butterfly Valve
3-A Standard Compliance
Not Rated
Valve Series
N500S
Connection Type
Wafer
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
266 Degrees F
Number of Flange Bolt Holes
4
For Media
Combustible Gases, Natural Gas, Steam, Water
Operating Temperature - Minimum
-30 Degrees F
Coefficient of Volume (Cv)
15,063.3
NSF Certifications for Food and Drinking Water
Not Rated
Maximum Pressure - Operating
250 psi
Average Surface Roughness (Ra)
1.2 micron
Vacuum Service Rating
29 in Hg
Includes Disc Position Indicator
No Disc Position Indicator
Manufacturer Warranty
1 yr
Disc Alignment
Concentric
Stem Material
Stainless Steel
ANSI Flange Class
Class 150

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.