Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 18", Buna-N

  • Mfr # 541S-18

  • Zoro # G116295694


product price: $4,611.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Disc Material
Stainless Steel
Handle Material
Aluminum
Liner Material
Buna-N
Handle Type
Bare Stem
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541S-18
Zoro #
G116295694
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
18 in

Details

Disc Material
Stainless Steel
Item
Butterfly Valve
Handle Material
Aluminum
Liner Material
Buna-N
Handle Type
Bare Stem
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Body Material
Ductile Iron
Seal Material
Buna-N
Maximum Pressure - Steam
Not Rated
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
Not Rated
Operating Temperature - Minimum
-30 Degrees F
ANSI Flange Class
Class 150
Average Surface Roughness (Ra)
1.2 micron
For Media
Combustible Gases, Natural Gas, Steam, Water
3-A Standard Compliance
Not Rated
Stem Material
Stainless Steel
Operating Temperature - Maximum
266 Degrees F
Number of Flange Bolt Holes
16
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
15,063.3
Valve Series
N501S
Includes Disc Position Indicator
No Disc Position Indicator
Manufacturer Warranty
1 yr
Connection Type
Lug
Maximum Pressure - Operating
250 psi

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.