Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 18", Buna-N

  • Mfr # G530S-18

  • Zoro # G316295647


product price: $6,885.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Handle Type
Bare Stem Gear Operated
Seal Material
Buna-N
Disc Material
Stainless Steel
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Body Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G530S-18
Zoro #
G316295647
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
18 in
Handle Diameter
15.75 in

Details

Handle Type
Bare Stem Gear Operated
Seal Material
Buna-N
Disc Material
Stainless Steel
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Item
Butterfly Valve
Body Material
Ductile Iron
Liner Material
FKM
Operating Temperature - Maximum
266 Degrees F
Maximum Pressure - Steam
15 psi
Valve Series
GN500S
Number of Stop Positions
Unlimited
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
4
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-30 Degrees F
Disc Alignment
Concentric
Maximum Pressure - Operating
250 psi
Manufacturer Warranty
1 yr
Connection Type
Wafer
Average Surface Roughness (Ra)
1.2 micron
Stem Material
Stainless Steel
For Media
Combustible Gases, Natural Gas, Steam, Water
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
15,063.3
Vacuum Service Rating
29 in Hg
NSF Certifications for Food and Drinking Water
Not Rated

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.