Zoro Homepage

Butterfly Valve, 18", Buna-N

  • Mfr # G531S-18

  • Zoro # G016295534


product price: $8,067.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Liner Material
FKM
Body Material
Ductile Iron
Handle Type
Bare Stem Gear Operated
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G531S-18
Zoro #
G016295534
UPC #
-
Country of Origin
Italy

Dimensions

Handle Diameter
11.81 in
Nominal Valve Size
18 in

Details

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Liner Material
FKM
Body Material
Ductile Iron
Handle Type
Bare Stem Gear Operated
Seal Material
Buna-N
Item
Butterfly Valve
Disc Material
Stainless Steel
Valve Series
GN501S
Stem Material
Stainless Steel
For Media
Combustible Gases, Natural Gas, Steam, Water
Manufacturer Warranty
1 yr
Disc Alignment
Concentric
Includes Disc Position Indicator
Disc Position Indicator Included
Connection Type
Lug
Coefficient of Volume (Cv)
15,063.3
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
266 Degrees F
NSF Certifications for Food and Drinking Water
Not Rated
ANSI Flange Class
Class 150
Average Surface Roughness (Ra)
1.2 micron
Number of Stop Positions
Unlimited
Maximum Pressure - Steam
15 psi
Number of Flange Bolt Holes
16
Operating Temperature - Minimum
-30 Degrees F
Vacuum Service Rating
29 in Hg
Maximum Pressure - Operating
250 psi

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.