Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 18", Buna-N

  • Mfr # G540S-18

  • Zoro # G916295658


product price: $4,321.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Handle Type
Bare Stem Gear Operated
Seal Material
Buna-N
Liner Material
Buna-N
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G540S-18
Zoro #
G916295658
UPC #
-
Country of Origin
Italy

Dimensions

Handle Diameter
15.75 in
Nominal Valve Size
18 in

Details

Handle Type
Bare Stem Gear Operated
Seal Material
Buna-N
Liner Material
Buna-N
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Disc Material
Stainless Steel
Item
Butterfly Valve
Body Material
Ductile Iron
ANSI Flange Class
Class 150
Stem Material
Stainless Steel
Average Surface Roughness (Ra)
1.2 micron
Operating Temperature - Minimum
-30 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Operating
250 psi
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
1 yr
Number of Stop Positions
Unlimited
Disc Alignment
Concentric
Operating Temperature - Maximum
266 Degrees F
NSF Certifications for Food and Drinking Water
Not Rated
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Series
GN500S
Number of Flange Bolt Holes
4
Coefficient of Volume (Cv)
15,063.3
Connection Type
Wafer

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.