Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 18", Buna-N

  • Mfr # GN500S-18

  • Zoro # G816295659


product price: $4,321.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Body Material
Ductile Iron
Handle Type
Bare Stem Gear Operated
Disc Material
Stainless Steel
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN500S-18
Zoro #
G816295659
UPC #
-
Country of Origin
Italy

Dimensions

Handle Diameter
15.75 in
Nominal Valve Size
18 in

Details

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Body Material
Ductile Iron
Handle Type
Bare Stem Gear Operated
Disc Material
Stainless Steel
Seal Material
Buna-N
Liner Material
EPDM
Item
Butterfly Valve
Operating Temperature - Minimum
-30 Degrees F
Maximum Pressure - Operating
250 psi
Number of Flange Bolt Holes
4
Vacuum Service Rating
29 in Hg
Average Surface Roughness (Ra)
1.2 micron
Stem Material
Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Number of Stop Positions
Unlimited
Valve Series
GN500S
Connection Type
Wafer
For Media
Steam, Water
Manufacturer Warranty
1 yr
Coefficient of Volume (Cv)
15,063.3
Operating Temperature - Maximum
266 Degrees F
Disc Alignment
Concentric
ANSI Flange Class
Class 150
Includes Disc Position Indicator
Disc Position Indicator Included

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.