Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 18", Buna-N

  • Mfr # GN501S-18

  • Zoro # G216295570


product price: $5,255.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Disc Material
Stainless Steel
Handle Type
Bare Stem Gear Operated
Seal Material
Buna-N
Body Material
Ductile Iron
Liner Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN501S-18
Zoro #
G216295570
UPC #
-
Country of Origin
Italy

Dimensions

Handle Diameter
11.81 in
Nominal Valve Size
18 in

Details

Disc Material
Stainless Steel
Item
Butterfly Valve
Handle Type
Bare Stem Gear Operated
Seal Material
Buna-N
Body Material
Ductile Iron
Liner Material
EPDM
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
29 in Hg
Manufacturer Warranty
1 yr
ANSI Flange Class
Class 150
For Media
Steam, Water
Valve Series
GN501S
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-30 Degrees F
Number of Flange Bolt Holes
16
Maximum Pressure - Operating
250 psi
Disc Alignment
Concentric
Coefficient of Volume (Cv)
15,063.3
Number of Stop Positions
Unlimited
Operating Temperature - Maximum
266 Degrees F
Connection Type
Lug
Average Surface Roughness (Ra)
1.2 micron
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
Stainless Steel
3-A Standard Compliance
Not Rated

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.