Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 18", Buna-N

  • Mfr # N501S-18

  • Zoro # G316295739


product price: $4,611.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Seal Material
Buna-N
Handle Type
Bare Stem
Handle Material
Aluminum
Liner Material
EPDM
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N501S-18
Zoro #
G316295739
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
18 in

Details

Seal Material
Buna-N
Handle Type
Bare Stem
Handle Material
Aluminum
Liner Material
EPDM
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Body Material
Ductile Iron
Disc Material
Stainless Steel
Item
Butterfly Valve
Maximum Pressure - Steam
Not Rated
Disc Alignment
Concentric
Valve Series
N501S
3-A Standard Compliance
Not Rated
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
-30 Degrees F
Includes Disc Position Indicator
No Disc Position Indicator
Coefficient of Volume (Cv)
15,063.3
NSF Certifications for Food and Drinking Water
NSF 61
Average Surface Roughness (Ra)
1.2 micron
Operating Temperature - Maximum
266 Degrees F
For Media
Steam, Water
Stem Material
Stainless Steel
ANSI Flange Class
Class 150
Connection Type
Lug
Maximum Pressure - Operating
250 psi
Vacuum Service Rating
29 in Hg
Number of Flange Bolt Holes
16

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.