Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 2", Buna-N

  • Mfr # 541S-2

  • Zoro # G816307901


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna-N
Body Material
Ductile Iron
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Material
Aluminum
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541S-2
Zoro #
G816307901
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 in
Handle Length
8.66 in

Details

Seal Material
Buna-N
Body Material
Ductile Iron
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Material
Aluminum
Handle Type
Lever
Liner Material
Buna-N
Item
Butterfly Valve
Disc Material
Stainless Steel
Vacuum Service Rating
29 in Hg
Maximum Pressure - Operating
250 psi
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Minimum
-30 Degrees F
NSF Certifications for Food and Drinking Water
Not Rated
Connection Type
Lug
Valve Series
N501S
For Media
Combustible Gases, Natural Gas, Steam, Water
ANSI Flange Class
Class 150
Operating Temperature - Maximum
266 Degrees F
Coefficient of Volume (Cv)
134.9
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Average Surface Roughness (Ra)
1.2 micron
Number of Stop Positions
Unlimited
Number of Flange Bolt Holes
4
Disc Alignment
Concentric
Manufacturer Warranty
1 yr
Stem Material
Stainless Steel

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.