Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 20", Buna-N

  • Mfr # G531S-20

  • Zoro # G516295492


product price: $10,793.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Type
Bare Stem Gear Operated
Liner Material
FKM
Body Material
Ductile Iron
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G531S-20
Zoro #
G516295492
UPC #
-
Country of Origin
Italy

Dimensions

Handle Diameter
11.81 in
Nominal Valve Size
20 in

Details

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Type
Bare Stem Gear Operated
Liner Material
FKM
Body Material
Ductile Iron
Item
Butterfly Valve
Disc Material
Stainless Steel
Seal Material
Buna-N
Valve Series
GN501S
Stem Material
Stainless Steel
NSF Certifications for Food and Drinking Water
Not Rated
Maximum Pressure - Operating
250 psi
Maximum Pressure - Steam
15 psi
Connection Type
Lug
Number of Stop Positions
Unlimited
Disc Alignment
Concentric
Number of Flange Bolt Holes
20
Operating Temperature - Maximum
266 Degrees F
Manufacturer Warranty
1 yr
Average Surface Roughness (Ra)
1.2 micron
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
-30 Degrees F
For Media
Combustible Gases, Natural Gas, Steam, Water
Coefficient of Volume (Cv)
18,313
Includes Disc Position Indicator
Disc Position Indicator Included
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.