Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 24", Buna-N

  • Mfr # GN500S-24

  • Zoro # G816295727


product price: $9,879.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Liner Material
EPDM
Disc Material
Stainless Steel
Seal Material
Buna-N
Handle Type
Bare Stem Gear Operated
Body Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN500S-24
Zoro #
G816295727
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
24 in
Handle Diameter
19.69 in

Details

Liner Material
EPDM
Disc Material
Stainless Steel
Item
Butterfly Valve
Seal Material
Buna-N
Handle Type
Bare Stem Gear Operated
Body Material
Ductile Iron
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
3-A Standard Compliance
Not Rated
For Media
Steam, Water
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
266 Degrees F
Manufacturer Warranty
1 yr
Number of Stop Positions
Unlimited
Valve Series
GN500S
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
-30 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
Coefficient of Volume (Cv)
25,473.2
Stem Material
303 Stainless Steel
ANSI Flange Class
Class 150
Average Surface Roughness (Ra)
1.2 micron
Number of Flange Bolt Holes
4
Connection Type
Wafer
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.