Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 24", Buna-N

  • Mfr # GN501S-24

  • Zoro # G016295640


product price: $10,059.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Liner Material
EPDM
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Type
Bare Stem Gear Operated
Seal Material
Buna-N
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN501S-24
Zoro #
G016295640
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
24 in
Handle Diameter
19.69 in

Details

Liner Material
EPDM
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Type
Bare Stem Gear Operated
Seal Material
Buna-N
Item
Butterfly Valve
Disc Material
Stainless Steel
Body Material
Ductile Iron
Disc Alignment
Concentric
Maximum Pressure - Steam
Not Rated
ANSI Flange Class
Class 150
Includes Disc Position Indicator
Disc Position Indicator Included
Connection Type
Lug
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
Valve Series
GN501S
Manufacturer Warranty
1 yr
For Media
Steam, Water
Coefficient of Volume (Cv)
25,473.2
Number of Stop Positions
Unlimited
Stem Material
303 Stainless Steel
Operating Temperature - Maximum
266 Degrees F
Vacuum Service Rating
29 in Hg
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-30 Degrees F
Number of Flange Bolt Holes
20
Average Surface Roughness (Ra)
1.2 micron

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.