Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 24", Buna-N

  • Mfr # N501S-24

  • Zoro # G916295726


product price: $9,034.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Disc Material
Stainless Steel
Handle Material
Aluminum
Liner Material
EPDM
Seal Material
Buna-N
Body Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N501S-24
Zoro #
G916295726
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
24 in

Details

Disc Material
Stainless Steel
Handle Material
Aluminum
Liner Material
EPDM
Seal Material
Buna-N
Body Material
Ductile Iron
Item
Butterfly Valve
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Type
Bare Stem
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
25,473.2
Number of Flange Bolt Holes
20
Average Surface Roughness (Ra)
1.2 micron
For Media
Steam, Water
Maximum Pressure - Steam
Not Rated
Valve Series
N501S
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Maximum Pressure - Operating
150 psi
Stem Material
303 Stainless Steel
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
266 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Includes Disc Position Indicator
No Disc Position Indicator
Connection Type
Lug
ANSI Flange Class
Class 150
NSF Certifications for Food and Drinking Water
NSF 61

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.