Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 2.5", FKM

  • Mfr # 550P-2-1/2

  • Zoro # G716295537


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
Body Material
Ductile Iron
Handle Material
Aluminum
Handle Type
Lever
Liner Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550P-2-1/2
Zoro #
G716295537
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 1/2 in
Handle Length
8.66 in

Details

Item
Butterfly Valve
Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
Body Material
Ductile Iron
Handle Material
Aluminum
Handle Type
Lever
Liner Material
PTFE
Seal Material
FKM
Disc Material
Stainless Steel
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
Not Rated
Vacuum Service Rating
29 in Hg
Valve Series
550P
Manufacturer Warranty
1 yr
Average Surface Roughness (Ra)
1.2 micron
Operating Temperature - Maximum
392 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
250 psi
Stem Material
Stainless Steel
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Coefficient of Volume (Cv)
254.2
Number of Stop Positions
Unlimited
Operating Temperature - Minimum
-70 Degrees F
Disc Alignment
Concentric
ANSI Flange Class
Class 150
Connection Type
Wafer
Maximum Pressure - Steam
50 psi

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, FDA Approved, ISO 5211, MSS SP 67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.