Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 3", Buna-N

  • Mfr # 541S-3

  • Zoro # G216307877


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Type
Lever
Handle Material
Aluminum
Liner Material
Buna-N
Body Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
541S-3
Zoro #
G216307877
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
3 in
Handle Length
8.66 in

Details

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Type
Lever
Handle Material
Aluminum
Item
Butterfly Valve
Liner Material
Buna-N
Body Material
Ductile Iron
Seal Material
Buna-N
Disc Material
Stainless Steel
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
Number of Stop Positions
Unlimited
Number of Flange Bolt Holes
4
Manufacturer Warranty
1 yr
Average Surface Roughness (Ra)
1.2 micron
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
266 Degrees F
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
Not Rated
Connection Type
Lug
Valve Series
N501S
Includes Disc Position Indicator
Disc Position Indicator Included
ANSI Flange Class
Class 150
Vacuum Service Rating
29 in Hg
Maximum Pressure - Operating
250 psi
Coefficient of Volume (Cv)
431.5
For Media
Combustible Gases, Natural Gas, Steam, Water
Stem Material
Stainless Steel

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.