Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 3", Buna-N

  • Mfr # G530S-3

  • Zoro # G616307859


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Liner Material
FKM
Handle Type
Bare Stem Gear Operated
Seal Material
Buna-N
Body Material
Ductile Iron
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G530S-3
Zoro #
G616307859
UPC #
-
Country of Origin
Italy

Dimensions

Handle Diameter
7.87 in
Nominal Valve Size
3 in

Details

Item
Butterfly Valve
Liner Material
FKM
Handle Type
Bare Stem Gear Operated
Seal Material
Buna-N
Body Material
Ductile Iron
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Disc Material
Stainless Steel
Connection Type
Wafer
Number of Flange Bolt Holes
4
Valve Series
GN500S
Coefficient of Volume (Cv)
431.5
Maximum Pressure - Steam
15 psi
Disc Alignment
Concentric
Operating Temperature - Maximum
266 Degrees F
Operating Temperature - Minimum
-30 Degrees F
For Media
Combustible Gases, Natural Gas, Steam, Water
Average Surface Roughness (Ra)
1.2 micron
Stem Material
Stainless Steel
NSF Certifications for Food and Drinking Water
Not Rated
Vacuum Service Rating
29 in Hg
Maximum Pressure - Operating
250 psi
ANSI Flange Class
Class 150
Number of Stop Positions
Unlimited
Includes Disc Position Indicator
Disc Position Indicator Included
Manufacturer Warranty
1 yr
3-A Standard Compliance
Not Rated

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.