Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 3", FKM

  • Mfr # 551P-3

  • Zoro # G316307876


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Liner Material
PTFE
Seal Material
FKM
Body Material
Ductile Iron
Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551P-3
Zoro #
G316307876
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
3 in
Handle Length
8.66 in

Details

Liner Material
PTFE
Seal Material
FKM
Body Material
Ductile Iron
Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
Disc Material
Stainless Steel
Handle Material
Aluminum
Handle Type
Lever
Item
Butterfly Valve
Average Surface Roughness (Ra)
1.2 micron
Valve Series
551P
Maximum Pressure - Steam
50 psi
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Stop Positions
Unlimited
Operating Temperature - Maximum
392 Degrees F
ANSI Flange Class
Class 150
Stem Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Number of Flange Bolt Holes
4
NSF Certifications for Food and Drinking Water
Not Rated
Manufacturer Warranty
1 yr
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Operating Temperature - Minimum
-70 Degrees F
Disc Alignment
Concentric
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
431.5
Connection Type
Lug

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, FDA Approved, ISO 5211, MSS SP 67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.