Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 4", FKM

  • Mfr # 551P-4

  • Zoro # G216307853


product price: $1,443.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Aluminum
Handle Type
Lever
Seal Material
FKM
Disc Material
Stainless Steel
Liner Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551P-4
Zoro #
G216307853
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
4 in
Handle Length
8.66 in

Details

Item
Butterfly Valve
Handle Material
Aluminum
Handle Type
Lever
Seal Material
FKM
Disc Material
Stainless Steel
Liner Material
PTFE
Body Material
Ductile Iron
Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
3-A Standard Compliance
Not Rated
Connection Type
Lug
Disc Alignment
Concentric
Average Surface Roughness (Ra)
1.2 micron
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Maximum Pressure - Steam
50 psi
Includes Disc Position Indicator
Disc Position Indicator Included
Manufacturer Warranty
1 yr
Vacuum Service Rating
29 in Hg
Valve Series
551P
Operating Temperature - Maximum
392 Degrees F
Operating Temperature - Minimum
-70 Degrees F
ANSI Flange Class
Class 150
Number of Flange Bolt Holes
8
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
689.5
Maximum Pressure - Operating
250 psi
Number of Stop Positions
Unlimited
NSF Certifications for Food and Drinking Water
Not Rated

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, FDA Approved, ISO 5211, MSS SP 67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.