Zoro Homepage

Butterfly Valve, 5", Buna-N

  • Mfr # 530S-5

  • Zoro # G516295218


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna-N
Handle Material
Aluminum
Liner Material
FKM
Disc Material
Stainless Steel
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530S-5
Zoro #
G516295218
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
5 in
Handle Length
10.83 in

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Lever, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.