Zoro Homepage

Butterfly Valve, 5", Buna-N

  • Mfr # 541S-5

  • Zoro # G516295829


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Liner Material
Buna-N
Handle Material
Aluminum
Body Material
Ductile Iron
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541S-5
Zoro #
G516295829
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
5 in
Handle Length
10.83 in

Details

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Liner Material
Buna-N
Handle Material
Aluminum
Body Material
Ductile Iron
Handle Type
Lever
Item
Butterfly Valve
Seal Material
Buna-N
Disc Material
Stainless Steel
Includes Disc Position Indicator
Disc Position Indicator Included
3-A Standard Compliance
Not Rated
Connection Type
Lug
ANSI Flange Class
Class 150
Manufacturer Warranty
1 yr
Valve Series
N501S
Average Surface Roughness (Ra)
1.2 micron
Coefficient of Volume (Cv)
1,200
Number of Flange Bolt Holes
8
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
Not Rated
Number of Stop Positions
Unlimited
For Media
Combustible Gases, Natural Gas, Steam, Water
Disc Alignment
Concentric
Maximum Pressure - Operating
250 psi
Operating Temperature - Maximum
266 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Vacuum Service Rating
29 in Hg
Stem Material
Stainless Steel

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.