Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 5", FKM

  • Mfr # 551P-5

  • Zoro # G616295361


product price: $1,717.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Handle Type
Lever
Disc Material
Stainless Steel
Handle Material
Aluminum
Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551P-5
Zoro #
G616295361
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
5 in
Handle Length
10.83 in

Details

Body Material
Ductile Iron
Handle Type
Lever
Disc Material
Stainless Steel
Item
Butterfly Valve
Handle Material
Aluminum
Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
Seal Material
FKM
Liner Material
PTFE
Disc Alignment
Concentric
Operating Temperature - Minimum
-70 Degrees F
Number of Flange Bolt Holes
8
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Includes Disc Position Indicator
Disc Position Indicator Included
Valve Series
551P
NSF Certifications for Food and Drinking Water
Not Rated
Number of Stop Positions
Unlimited
Operating Temperature - Maximum
392 Degrees F
3-A Standard Compliance
Not Rated
Average Surface Roughness (Ra)
1.2 micron
Maximum Pressure - Operating
250 psi
Manufacturer Warranty
1 yr
Stem Material
Stainless Steel
Vacuum Service Rating
29 in Hg
Maximum Pressure - Steam
50 psi
Connection Type
Lug
Coefficient of Volume (Cv)
1,200
ANSI Flange Class
Class 150

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, FDA Approved, ISO 5211, MSS SP 67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.