Zoro Homepage

Butterfly Valve, 6", Buna-N

  • Mfr # 531S-6

  • Zoro # G116307908


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Handle Type
Lever
Seal Material
Buna-N
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531S-6
Zoro #
G116307908
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
6 in
Handle Length
10.83 in

Details

Body Material
Ductile Iron
Handle Type
Lever
Seal Material
Buna-N
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Disc Material
Stainless Steel
Liner Material
FKM
Handle Material
Aluminum
Item
Butterfly Valve
Number of Stop Positions
Unlimited
Connection Type
Lug
For Media
Combustible Gases, Natural Gas, Steam, Water
NSF Certifications for Food and Drinking Water
Not Rated
Valve Series
N501S
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
266 Degrees F
Vacuum Service Rating
29 in Hg
Maximum Pressure - Operating
250 psi
Number of Flange Bolt Holes
8
Coefficient of Volume (Cv)
1,756.1
Average Surface Roughness (Ra)
1.2 micron
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-30 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
Stainless Steel
Maximum Pressure - Steam
15 psi
Disc Alignment
Concentric
Manufacturer Warranty
1 yr

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Lever, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.