Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 6", Buna-N

  • Mfr # 540S-6

  • Zoro # G016307886


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Liner Material
Buna-N
Handle Material
Aluminum
Body Material
Ductile Iron
Seal Material
Buna-N
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540S-6
Zoro #
G016307886
UPC #
-
Country of Origin
Italy

Dimensions

Handle Length
10.83 in
Nominal Valve Size
6 in

Details

Liner Material
Buna-N
Handle Material
Aluminum
Body Material
Ductile Iron
Seal Material
Buna-N
Item
Butterfly Valve
Disc Material
Stainless Steel
Handle Type
Lever
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Vacuum Service Rating
29 in Hg
For Media
Combustible Gases, Natural Gas, Steam, Water
Operating Temperature - Maximum
266 Degrees F
ANSI Flange Class
Class 150
Number of Flange Bolt Holes
4
Disc Alignment
Concentric
Operating Temperature - Minimum
-30 Degrees F
Coefficient of Volume (Cv)
1,756.1
Average Surface Roughness (Ra)
1.2 micron
Valve Series
N500S
Maximum Pressure - Steam
Not Rated
Stem Material
Stainless Steel
NSF Certifications for Food and Drinking Water
Not Rated
Maximum Pressure - Operating
250 psi
Connection Type
Wafer
3-A Standard Compliance
Not Rated
Number of Stop Positions
Unlimited
Manufacturer Warranty
1 yr
Includes Disc Position Indicator
Disc Position Indicator Included

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.