Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 6", Buna-N

  • Mfr # G541S-6

  • Zoro # G316307838


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Liner Material
Buna-N
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Type
Bare Stem Gear Operated
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G541S-6
Zoro #
G316307838
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
6 in
Handle Diameter
7.87 in

Details

Body Material
Ductile Iron
Liner Material
Buna-N
Item
Butterfly Valve
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Type
Bare Stem Gear Operated
Disc Material
Stainless Steel
Seal Material
Buna-N
Operating Temperature - Minimum
-30 Degrees F
ANSI Flange Class
Class 150
Number of Stop Positions
Unlimited
NSF Certifications for Food and Drinking Water
Not Rated
Stem Material
Stainless Steel
Maximum Pressure - Steam
Not Rated
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Pressure - Operating
250 psi
3-A Standard Compliance
Not Rated
Manufacturer Warranty
1 yr
Vacuum Service Rating
29 in Hg
Valve Series
GN501S
Disc Alignment
Concentric
Coefficient of Volume (Cv)
1,756.1
Operating Temperature - Maximum
266 Degrees F
Connection Type
Lug
Average Surface Roughness (Ra)
1.2 micron
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
8

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.