Zoro Homepage

Butterfly Valve, 8", Buna-N

  • Mfr # G531S-8

  • Zoro # G316307913


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Liner Material
FKM
Seal Material
Buna-N
Handle Type
Bare Stem Gear Operated
Body Material
Ductile Iron
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G531S-8
Zoro #
G316307913
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
8 in
Handle Diameter
7.87 in

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.