Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 8", FKM

  • Mfr # 551P-8

  • Zoro # G216307846


product price: $2,959.99
/ea
Free Shipping & Returns

Key Features

Seal Material
FKM
Liner Material
PTFE
Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
Handle Material
Aluminum
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551P-8
Zoro #
G216307846
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
8 in

Details

Item
Butterfly Valve
Seal Material
FKM
Liner Material
PTFE
Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
Handle Material
Aluminum
Disc Material
Stainless Steel
Body Material
Ductile Iron
Handle Type
Lever
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
Not Rated
Average Surface Roughness (Ra)
1.2 micron
Stem Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Maximum Pressure - Steam
50 psi
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
3,105.2
Connection Type
Lug
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
Operating Temperature - Maximum
392 Degrees F
Operating Temperature - Minimum
-70 Degrees F
Number of Flange Bolt Holes
8
Number of Stop Positions
Unlimited
Vacuum Service Rating
29 in Hg
Valve Series
551P
Manufacturer Warranty
1 yr
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, FDA Approved, ISO 5211, MSS SP 67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.