This item is Discontinued.

Ghp Pleasant Hearth 1000 sq ft 30000 BTU Natural Gas/Propane Wall Fireplace Heater VFS2-PH30DT

Pleasant Hearth 1000 sq ft 30000 BTU Natural Gas/Propane Wall Fireplace Heater (Discontinued)

  • Mfr # VFS2-PH30DT
  • Zoro # G001555490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFS2-PH30DT
Zoro #
G001555490
UPC #
872076001508
Country of Origin
China

Description

Bring warmth and style to your home with the Pleasant Hearth 30,000 BTU 32inch Compact Vent Free Gas Stove. With up to 30,000 BTU’s, this state-of-the-art vent free technology does not require a flue or chimney. This vent free stove functions with the option of Natural Gas or Liquid Propane, making it the ideal choice for your home. With Pleasant Hearth vent free stove systems, enjoying the warmth and beauty of a fire has never been easier. Minimum clearance design allows ease of installation almost anywhere. This thermostatically controlled unit does not support a millivolt remote control. Check your local regulations on installation restrictions and requirements. Propane use requires 100-lb. tank or larger with two-stage adjustable regulator available from the local gas company.


  • • Dual fuel technology allows the unit to be operated with propane or natural gas
  • • Optional blower (PBAR-2427) sold separately
  • • Electronic spark ignition is 1 continuous press of the battery-assisted igniter makes ignition easier
  • • Dual burner provides 2 rows of flames for a more full looking fire
  • • Thermostat control heater automatically cycles on and off to desired temperature similar to the central heating system
  • • Overheat safety will shut the unit down if it over fires

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.