This item is Discontinued.

Ghs Safety Lab Identification Label, Red, Labels/Roll: 100 GHS1277LP

Lab Identification Label, Red, Labels/Roll: 100 (Discontinued)

  • Mfr # GHS1277LP
  • Zoro # G4927045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHS1277LP
Zoro #
G4927045
UPC #
-
Country of Origin
Canada

Dimensions

Width
8-1/2"
Length
14"
Height
14"
Thickness
.04
Label Width
8 1/2 in
Sheet Size - Preprinted Precut General Purpose
8 1/2 in x 14 in
Sheet Width
8 1/2 in
Sheet Size
8 1/2 in x 14 in
Sheet Length
14 in
Label Size (HxW) - Preprinted Precut General Purpose
14 in x 8 1/2 in
Label Height
14 in

Details

Printer Series Compatibility
Laser Printers
Item
Lab Identification Label
For Use With
QuickLabel Systems
Color
Red
Material
Laser Paper
Labels per Roll
100
Adhesive
Yes
Legend Color
Red
Label Type
Pressure Sensitive
Legend
No legend
Tape Format
Die Cut - Tag
Background Color
White
Temp. Range
-65 Degrees to 160 Degrees F
Standards
HazCom 2012 (GHS)
Application
Controlled Substance Decanter labeling
Indoor/Outdoor Usage
Indoor
Label Material
Paper
Color & Finish - Preprinted Precut General Purpose
Red/White ( Matte )
Minimum Service Temperature
-65 Degrees F
Label Media Format
Precut Sheet
Color - Preprinted Precut General Purpose
Red/White
Label Color
Red, White
Maximum Service Temperature
160 Degrees F
Label Finish
Matte
For Print Method
Laser

Description

Precut Label Sheet, For Print Method Laser, Label Color Red, White, Label Finish Matte, Label Height 14 in, Label Material Paper, Label Width 8 1/2 in, Printer Series Compatibility Laser Printers, Sheet Length 14 in, Sheet Size 8 1/2 in x 14 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application Controlled Substance Decanter labeling, Indoor/Outdoor Usage Indoor, Label Media Format Precut Sheet, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.