Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GHS1293VY
Zoro #
G5080765
UPC #
057003493018
Country of Origin
Canada
Dimensions
Length
8-1/2"
Width
14"
Height
8-1/2"
Details
Item
Label
For Use With
Laser Printers
Background Color
White
Material
Vinyl
Labels per Roll
100
Color
White/Black
Printer Series Compatibility
Laser Printers
Tape Format
Die Cut - Tag
Adhesive
Yes
Temp. Range
0 Degrees F to 120 Degrees F
Legend
TDG Class 6.1
Legend Color
Black
Application
Industrial Drums
Description
Label, Labels per Roll 100, Material Vinyl, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.