Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHS1295LP
Zoro #
G5073941
UPC #
-
Country of Origin
Canada
Dimensions
Length
8-1/2"
Width
14"
Height
8-1/2"
Details
Item
Label
For Use With
Laser Printers
Application
Industrial Drums
Legend Color
Black
Background Color
White
Temp. Range
0 Degrees F to 120 Degrees F
Printer Series Compatability
Laser Printers
Printer Series Compatibility
Laser Printers
Labels per Roll
100
Tape Format
Die Cut - Tag
Color
White/Black
Material
Laser Paper
Adhesive
Yes
Legend
TDG Class 9
Description
Label, Labels per Roll 100, Material Laser Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.